10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K
Mfr # 5082000
Zoro # G6841047
Key Features
- Reflector or Baffle Color Warm White
- Voltage - Recessed Down Light 120 V
- Height 3.35"
- Light Color WARM WHITE
- Watts 10 W
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westinghouse
- MFR # 5082000
- Zoro # G6841047
- UPC # 30721508202
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 3.35" |
Diameter | 5.15" |
Length (In.) | 5.31 in |
Details
Reflector or Baffle Color | Warm White |
Voltage - Recessed Down Light | 120 V |
Light Color | WARM WHITE |
Watts | 10 W |
CRI | 90 |
Housing Material | ALUMINUM |
Finish | FROST |
Color Temperature | 2700 K |
Dimmable | Yes |
Rated Life | 35000 |
Lumens | 650 |
Base Type | E26 (MEDIUM) |
Damp Approved | Yes |
Lamp Shape | Downlight Retrofit |
Description
The Westinghouse 10W Dimmable ENERGY STAR 4 in. Sloped Recessed 2700K LED Downlight is a quick, easy and energy efficient way to upgrade your recessed lighting. The adjustable gimbal ring rotates 355° with up to a 45° tilt making it ideal for sloped ceiling applications. Simply replace your bulb in 4 in. standard recessed housings with this efficient LED downlight. There are no visible screws or hardware and the white pre-attached trim creates a seamless look.
This convenient one piece downlight works with existing IC and Non-IC recessed cans that use medium base sockets. Durable and dependable LED offers long-term use, and is suitable for damp locations. Perfect anywhere recessed lighting is used. Compatible with most dimmers.
This ENERGY STAR LED reduces energy costs up to 85% over its lifetime compared to a 65-watt incandescent. Free of harmful mercury, LEDs are a great choice for your replacement needs.
Switching to Westinghouse LEDs offers significant energy saving benefits.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 50820.
- •Easily upgrade your recessed lighting with ENERGY STAR adjustable recessed LED downlights
- •65-watt equivalent using only 10-watts, medium base socket adapter, frost finish
- •35,000 average rated hours
- •Brightness 650 lumens, warm white light 2700K, dimmable, IC rated
- •Ideal for use in kitchens, bathrooms, family rooms, offices, retail settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3271 replacement light bulb lamp, 4PK (S3271 SATCO)
- ILC Replacement for Osram Sylvania 54263 replacement light bulb lamp (54263 OSRAM SYLVANIA)
- LEVITON Leviton Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow (7019193)
- ILC Replacement for Advance Rzt-3s32 (RZT-3S32 ADVANCE)
- WESTINGHOUSE 6.5W 120V LED 4In Dim Recessd Downlight Color Choice (5140100)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- WESTINGHOUSE 14W 120V LED 5In Dim Recessd Downlight Warm White 2700K (4104000)
- WESTINGHOUSE 15W 120V LED 6In Dim Sqare Recessd Downlight Warm White 3000K (3105500)
- WESTINGHOUSE 8W 120V LED 4In Dim Recessd Downlight Bright White 3000K (4104100)
- HALO Eyeball 30° Tilt, 78 (78SN)
- HALO Bld, 6 In, 600 Lm, 90 Cri 3000K, Wh (BLD606930WH)
- Westinghouse Recessed Light Housing