Shop All Exit Signs with Lights
Westgate
XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE
Mfr # XTSL-GW
Zoro # G702632087
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Material Injection-Molded Thermoplastic ABS Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # XTSL-GW
- Zoro # G702632087
- UPC # 845060054682
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 120-277VAC |
Material | Injection-Molded Thermoplastic ABS Housing |
Color | White |
Description
Dual 120/277 voltage operation Charge rate/power “ON†LED indicator light and push-to-test switch for mandated code compliance testing. 1.2V maintenance-free sealed Ni-MH rechargeable battery for long life Fully automatic solid-state, two rate charger initiates battery charging to recharge a discharged battery in 24 hours. 90-minute rated with push style test switch and red indicator light Universal exit: single or double face — wall (back) or ceiling mount Mounting accessories included UL-listed 3-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 105, 4E Width (500089BLK105)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- DDME DDME 240763 N95 Softseal Valved Mask; Large (240763)
- NMC Full Cylinder Ready For Use, Pk25 (RPT36ST)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- Westgate Exit Signs with Lights