Shop All Exit Signs with Lights
Westgate
XTN4X-2GWEMNEMA 4X RATED LED EXIT SIGN, DOUBLE FACE, GREEN BLACK EM INCL.
Mfr # XTN4X-2GWEM
Zoro # G602632064
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Material Uv Stabilized Polycarbonate Housing And Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # XTN4X-2GWEM
- Zoro # G602632064
- UPC # 845060056341
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 120-277V |
Material | Uv Stabilized Polycarbonate Housing And Lens |
Description
NEMA 4X Wet Location rated.
UV stabilized polycarbonate housing and lens, 5VA flame rating
Impact resistant housing with seamless silicon gasket
Energy efficient LED panel, 3.2 watts (red) 3.8 watts (green),
25-year rated
120/277-volt
Operating temperature: 68-122°F
Universal canopy for side or top mount (for wall and ceiling installation)
Easy snap-out left or right arrows
4.8V maintenance free Ni-Cad battery for long life
Low profile compact design, available in white only
90-minute rated with push style test switch and red indicator
light
Top or back mount only—single face only
Cold weather -4°F minimum operating temperature
UL-listed for wet locations, meets UL924, NFPA 101 Life Safety Code
NEMA4X and NSF rated
3-year warranty
UV stabilized polycarbonate housing and lens, 5VA flame rating
Impact resistant housing with seamless silicon gasket
Energy efficient LED panel, 3.2 watts (red) 3.8 watts (green),
25-year rated
120/277-volt
Operating temperature: 68-122°F
Universal canopy for side or top mount (for wall and ceiling installation)
Easy snap-out left or right arrows
4.8V maintenance free Ni-Cad battery for long life
Low profile compact design, available in white only
90-minute rated with push style test switch and red indicator
light
Top or back mount only—single face only
Cold weather -4°F minimum operating temperature
UL-listed for wet locations, meets UL924, NFPA 101 Life Safety Code
NEMA4X and NSF rated
3-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULWARK Garment Repair Kit, Clothing, Color Varies (EM0344 RG M)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, XXL Sz (KCI2PU-06-XXL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 200 PK, Black (FP-N-200-L-BLK)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- SURE-LITES Sign Exit Led Ac W/Batt Backup (LPX7)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- Westgate Exit Signs with Lights