Shop All Exit Signs with Lights
Westgate
XT-CL-GW-EM1/2†trade size, 1 outlet holes, bronze
Mfr # XT-CL-GW-EM
Zoro # G002632015
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # XT-CL-GW-EM
- Zoro # G002632015
- UPC # 845060041934
- Country of Origin Unknown
- Category Exit Signs with Lights
Details
Voltage | 120-277V |
Material | Plastic |
Description
High-impact thermo-plastic LED exit and emergency light Even illumination across the face without LED imaging Energy-efficient LED panel, 3.2 watts (Red) 3.8 watts (Green),25-year rated Two fully adjustable 1-wa glare-fee LED heads for safe egress 120/277 volt operation (20-40°C) Top canopy included for ceiling installation EZ snap-out le or right arrow knock outs 9.6V maintenance-free sealed Ni-Cad rechargeable battery long life Low profile compact design, available in white or black housing 90-minute rated with push style test switch and red indicator light Universal exit: single or double face — wall (back) or ceiling mount Mounting accessories included UL-listed for damp locations, meets UL924, NFPA 101 Life Safety Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Large (55488)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- SKULLERZ BY ERGODYNE AFAS Safety Glasses, Matte Black Frame, Smoke Lens, (SKOLL-AFAS)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- WESTGATE XT-CL-GW-EM-SALIDA1/2†trade size, 2 outlet holes, bronze (XT-CL-GW-EM-SALIDA)
- WESTGATE EL-M1FIELD-INSTALLED EMERGENCY BALLAST (EL-M1)
- WESTGATE XTSL-GWSUPER SLIM LED EXIT SIGN WITH ADJUSTABLE LED HEADS - GREEN LETTERS 120/277 VOLTAGE (XTSL-GW)
- WESTGATE XT-CL-RW-EMAll LED Exit/Emergency Light Combo, Sgl/Dbl Face, Green Letters White Housing, 120/277V (XT-CL-RW-EM)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 3W (EDGR 2 RMR EL)
- Westgate Exit Signs with Lights