Shop All Air Cut-Off Tools
Westgate
WRC-1-BRZX-GEN CUT-OFF WP 80W MAX ADJUSTABLE 20/21/32/42W 30/40/50K - BRONZE
Mfr # WRC-1-BRZ
Zoro # G902637950
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WRC-1-BRZ
- Zoro # G902637950
- UPC # 845060002577
- Country of Origin Unknown
- Category Air Cut-Off Tools
Description
Dimensions: 4" diameter
Hole sizes: 1⁄2" & blank (flat)
Color: gray; also available in white on selected items only;
blank cover available in galvanized steel
PRODUCT FEATURES:
Powder-coated finish
Weather protection and scratch resistant
Retail-ready packaging (shrink-wrapped with barcode)
Foam gaskets and installation hardware included
Hole sizes: 1⁄2" & blank (flat)
Color: gray; also available in white on selected items only;
blank cover available in galvanized steel
PRODUCT FEATURES:
Powder-coated finish
Weather protection and scratch resistant
Retail-ready packaging (shrink-wrapped with barcode)
Foam gaskets and installation hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- MILWAUKEE TOOL Cordless Cable Cutter, Extra Battery Bundle, 12 V, Li-Ion Battery, M12â„¢ Series (2472-21XC, 48-11-2460)
- CHICAGO PNEUMATIC Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 22,500 RPM (CP875K)
- DYNABRADE Right Angle Type 1 Cut-Off Tool 4In Dia. (54734)
- AIRCAT .5 Hp 3" Reversible Cut-Off Tool (6520)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- CLECO Cut-Off Tool, 2 1/2"Wheel Dia, Right Angle (12L2065-90)
- DYNABRADE 4" (102 mm) Dia. 7 Degree Offset Cut-Off Wheel Tool, 52433 (52433)
- AIRCAT 1.0 Hp 4" Inside Cut-Off Tool With Spindle Lock (6275-A)
- INGERSOLL-RAND Heavy Duty Air Cut-Off Tool, 326 (IRT326)
- Westgate Air Cut-Off Tools