Shop All Air Cut-Off Tools
Westgate
WRB50-5-BRZX-GEN CUT-OFF WP 42W MAX ADJUSTABLE 11/21/32/42W 30/40/50K - BRONZE
Mfr # WRB50-5-BRZ
Zoro # G202637971
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WRB50-5-BRZ
- Zoro # G202637971
- UPC # 845060009705
- Country of Origin Unknown
- Category Air Cut-Off Tools
Description
Dimensions: 4" diameter x 1-1⁄2" deep
Material: die-cast aluminum with powder-coated finish
Outlet holes: 5 holes (round box) /
4 holes (round extension ring)
Hole size: available with 1⁄2" or 3⁄4" outlets
Color: gray (select items available in white and bronze)
PRODUCT FEATURES:
Reinforced connector outlets
Scratch resistant powder-coated finish
Suitable for wet locations - NEMA 3R rated
Connector outlets accept threaded fittings & conduit
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, ground screw included.
Weatherproof rings include closure plugs and gasket
Material: die-cast aluminum with powder-coated finish
Outlet holes: 5 holes (round box) /
4 holes (round extension ring)
Hole size: available with 1⁄2" or 3⁄4" outlets
Color: gray (select items available in white and bronze)
PRODUCT FEATURES:
Reinforced connector outlets
Scratch resistant powder-coated finish
Suitable for wet locations - NEMA 3R rated
Connector outlets accept threaded fittings & conduit
Retail-ready packaging (shrink-wrapped with barcode)
Closure plugs, ground screw included.
Weatherproof rings include closure plugs and gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic (GNH4-HEX5S2----)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- INGERSOLL-RAND 1" Air Impact Wrench, 2750 ft-lbs Max Rev Torque, Super Duty (3940P2Ti)
- ST LOUIS PNEUMATIC Mini Cutoff Grinder, 2-1/2" (SLP-82125CT)
- SP AIR 4" Extended Reach Cut Off Tool (SP-7234)
- AIRCAT / FLORIDA PNEUMATIC .6 Motor 3in Inline Cut-Off Tool (6525-A)
- DYNABRADE Air Router, In-Line, 0.7HP (51330)
- DYNABRADE Straight-Line Cut-Off Wheel Tool 3In Dia (52434)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- CAMPBELL HAUSFELD Air Cut-Off Tool, 360 Rotating Guard (XT200000)
- Westgate Air Cut-Off Tools