Shop All Outdoor Wall Lights
Westgate
WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V
Mfr # WMS-S-30K-BR
Zoro # G702631073
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Watts 6W
- Lumens 630LM
- CRI >80
- IP Rating damp locations when gasket is used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WMS-S-30K-BR
- Zoro # G702631073
- UPC # 845060029093
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120VAC |
Watts | 6W |
Lumens | 630LM |
CRI | >80 |
IP Rating | damp locations when gasket is used |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Bronze |
Description
Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
Polycarbonate front housing and prismatic lens provide vandal resistance
Four 1/2" HUB
LED: Philips Lumileds LEDs
Voltage: 100~277V AC, 50/60Hz
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Polycarbonate front housing and prismatic lens provide vandal resistance
Four 1/2" HUB
LED: Philips Lumileds LEDs
Voltage: 100~277V AC, 50/60Hz
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable (S13152)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- HUBBELL OUTDOOR LIGHTING Photocontrol 120V, 3" L x 3" W x 2" H (PTL-1)
- WESTGATE LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V (LOHB-4FT-120W-30K)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- WESTGATE WMX-SM-15-30W-30KNON-CUTOFF WALL PACK (WMX-SM-15-30W-30K)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- WESTGATE LWA-12CW-WHLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (LWA-12CW-WH)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- DABMAR LIGHTING Well Light, 307, G, MR, Al, Drive Over (LV307-G-MR)
- Westgate Outdoor Wall Lights