Shop All Outdoor Wall Lights
Westgate
WML2-50W-50K-HLLED NON-CUTOFF WALL PACKS WITH DIRECTIONAL OPTIC LENS
Mfr # WML2-50W-50K-HL
Zoro # G302631459
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 48W
- Lumens 6480LM
- CRI >80
- IP Rating damp locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # WML2-50W-50K-HL
- Zoro # G302631459
- UPC # 845060010633
- Country of Origin Unknown
- Category Outdoor Wall Lights
Details
Voltage | 120-277V |
Watts | 48W |
Lumens | 6480LM |
CRI | >80 |
IP Rating | damp locations |
Material | Die-Cast Aluminum With Powder Coat Finish |
Color | Dark Bronze |
Description
: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Includes mounting hardware
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Includes mounting hardware
Four 1/2" hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
50,000 hour rated life
5-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- PROJECTABLES LED Night Light, Plug In, Light Sensing (13347)
- ILC Replacement for Olympus U-ls30-4 Socket replacement light bulb lamp (U-LS30-4 SOCKET OLYMPUS)
- LEVITON Plastic Medium Base Lampholder w/Outlet & Pull Chain (01406-00I)
- WESTGATE LESW-20W-50K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P)
- WESTGATE LDS-MCT-D-BZ18in OUTDOOR SCONCE 20W 1500LM CRI80, 30/40/50K SELECTABLE - GRAY (LDS-MCT-D-BZ)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- WESTGATE WMS-S-30K-BRLED WALL/STEP LIGHTS, 120~277V (WMS-S-30K-BR)
- WESTGATE 120V Series 10-Inch Outdoor/Indoor LED Decorative Wall Sconce, 12W, 3000K/4000K/5000K, Black (LDS-MCT5-DT-BK)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- Westgate Outdoor Wall Lights