Shop All LED Outdoor Lighting
Westgate
WMCS-UDL-MCT-BN-DT6†LED CYLINDER LIGHTS, 120~277V
Mfr # WMCS-UDL-MCT-BN-DT
Zoro # G402637870
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 24W
- Lumens 1920LM
- Voltage 120V
- Material Die-Cast Aluminum
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WMCS-UDL-MCT-BN-DT
- Zoro # G402637870
- UPC # 845060052350
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 24W |
Lumens | 1920LM |
Voltage | 120V |
Material | Die-Cast Aluminum |
Color | Brushed Nickel |
CRI | >80 |
Description
Outdoor Wall Cylinders
Housing: Die-cast aluminum
Finish: Bronze & Brushed Nickel
LED: COB technology with prismatic reflector and lens
TRIAC Dimming
Input voltage: 120V
Wattage: 24W (Up/Down light, 12W per end)
Multi Color Temperatures: 3000K/4000K/5000K
Beam angle: 40Âo for each side
CRI: >80
70,000 hour rated life
IP65, providing a reliable weather-tight seal
7-year warranty
Housing: Die-cast aluminum
Finish: Bronze & Brushed Nickel
LED: COB technology with prismatic reflector and lens
TRIAC Dimming
Input voltage: 120V
Wattage: 24W (Up/Down light, 12W per end)
Multi Color Temperatures: 3000K/4000K/5000K
Beam angle: 40Âo for each side
CRI: >80
70,000 hour rated life
IP65, providing a reliable weather-tight seal
7-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Lamp, 400 W, BT37 Lamp, Mogul E39 Lamp Base, 32,000 Lumens Horizontal, 36,000 Lumens Vertical Lumens (64819)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- ILC Replacement For LIGHT BULB LAMP, F32T8TL741SHS (F32T8/TL741/SHS)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- WESTGATE PC-BPBUTTON PHOTOCELL , 120VAC , 500W (PC-BP)
- WESTGATE LF3-HL-RSFSQUARE POLE MOUNT FOR LF3-HL-230W/300W (LF3-HL-RSF)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- Westgate LED Outdoor Lighting