Shop All LED Outdoor Lighting
Westgate
WL-EZCG-SOLPADJUSTABLE FG/BRASS LOUVER WELL LIGHT ANTIQUE, 5W LED MR16 400L 3000K
Mfr # WL-EZCG-SOLP
Zoro # G002638048
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Solar Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WL-EZCG-SOLP
- Zoro # G002638048
- UPC # 845060030563
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Color | Black |
Material | Solar Panel |
Description
USB CABLE INCLUDED
USB ADAPTOR INCLUDED
OPTIONAL SOLAR PANEL WITH MAGNETIC BASE
RETAIL PACKAGING
S-HOOK INCLUDED
2 DIMMING SETTING
6 HOURS ON HIGH, 12 HOURS ON LOW BRIGHTNEDD
FLAT SHATTER RESISTANT TEMPERED GLASS
USB ADAPTOR INCLUDED
OPTIONAL SOLAR PANEL WITH MAGNETIC BASE
RETAIL PACKAGING
S-HOOK INCLUDED
2 DIMMING SETTING
6 HOURS ON HIGH, 12 HOURS ON LOW BRIGHTNEDD
FLAT SHATTER RESISTANT TEMPERED GLASS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11620 (S11620)
- ILC Replacement for Halco 46525 replacement light bulb lamp (46525 HALCO)
- HANDY BRIGHT Work Light B/O Ylw/Blk (HB-MC12/4)
- POWERZONE Light Safety Magnetic Led Red (35706)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE LFX-LG-50-150W-40K12-VOLT AC/DC INTEGRATED LED LANDSCAPE UPLIGHTS (LFX-LG-50-150W-40K)
- WESTGATE LF3-HL-RSFSQUARE POLE MOUNT FOR LF3-HL-230W/300W (LF3-HL-RSF)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- Westgate LED Outdoor Lighting