Shop All Landscape Lighting
Westgate
WL-137-BKWELL LIGHT, CAST. ALUMINUM, G5.3 MR16 12V/50W MAX, BLACK, 3 FT. CABLE
Mfr # WL-137-BK
Zoro # G702632476
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VAC/DC
- Watts 5W
- Material Cast Aluminum
- Color Black
- Lumens 400LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WL-137-BK
- Zoro # G702632476
- UPC # 845060007930
- Country of Origin Unknown
- Category Landscape Lighting
Details
Voltage | 12VAC/DC |
Watts | 5W |
Material | Cast Aluminum |
Color | Black |
Lumens | 400LM |
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Flat Temp. GlassCast Aluminum (Black Finish with PVC Sleeve)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO NUVO 12.5wpar30 30ksnled Bulb (S29421)
- ILC Replacement for Bulbrite F32t8/841/ew replacement light bulb lamp, 25PK (F32T8/841/EW BULBRITE)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- LIGHTOLIER Round Trim (L6RDD)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE AD-192-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-192-BK)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE TR-600W-MT-SS300W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR (TR-600W-MT-SS)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- DABMAR LIGHTING Fixture, Post, 9303, W, 3 Head (GM9303-W)
- Westgate Landscape Lighting