Shop All Under Cabinet Lighting
Westgate
Westgate UC-LED-12-WHT 120V LED Under Cabinet - White
Mfr # UC-LED-12-WHT
Zoro # G603877037
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC-LED-12-WHT
- Zoro # G603877037
- UPC # 845060039627
- Country of Origin China
- Category Under Cabinet Lighting
Description
Features
- LEDs offers incredible brightness, energy efficiency and color rendering
- Low heat, easy installation, environmentally friendly and maintenance free for many years
- Ideal for cabinet, display cases or in low profile areas
- 22-gauge sheet metal housing, white enamel finish painted after fabrication
- Very low, 1 in. profile, only 3-1/2 in. wide
- Tempered glass lens for easy cleaning, inside frosted to reduce LED imaging
- Warm white LEDs 3100K, CRI-84
- Working Voltage: 120V with plug and hardwire option included
- Color packaging with hanging tab
- 3/8 in. flex connector and mounting screw included
- Included 6 ft. power cord with plug and (1) 18 in. connector cable
- Key-holded mounting slots in housing simplify installation
- Length - 12 in.
- Watts - 4W
- Voltage - 120V
- Lumens - 300
- LED Qty - 68
- Accessories - Includes cord & plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Battery, Lead Calcium, 12V, Flag Terminal (0120803)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26V-3CCT/MF10/P/20/1)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/E/835)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- DALS 30 Inch CCT Hardwired Linear Under Cabinet Light (9030CC-WH)
- DALS 18 Inch CCT Hardwired Linear Under Cabinet Light (9018CC-WH)
- GE Light Fixture, Slim Flourescent, 36" (10460)
- Westgate Under Cabinet Lighting