Shop All Transformers
Westgate
Westgate ODC-100 Transformers - 120V Input - 12 Volt Output Outdoor 100W
Mfr # ODC-100
Zoro # G904045982
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # ODC-100
- Zoro # G904045982
- Country of Origin China
- Category Transformers
Details
Item | Transformer |
Description
Features
- Output voltage in table chart with 120VAC applied and fully loaded.
- Enclosure Temperature does not exceed 65°C in a 40°C ambient, fully loaded.
- The actual transformer (xxxVA) is encapsulated in the enclosure.
- The transformer is dimmable with all dimmers that provide symmetrical form of the current under any condition.
- Input leads are 16 or 18 AWG output leads are 12 AWG. Lead insulation is 105°C.
- The transformer uses a class B (130°C) insulation system.
- The transformer has a manual reset thermal 2A or 3A circuit breaker on the primary side, or 6A breaker on the secondary side indicated by the marked check box on the label.
- Wiring compartment has 2 or 3 knockouts sized for 3/4 inch screw cable connectors.
- The wiring compartment cover hinged with rivets and opens vertically from bottom to top.
- The enclosure, available in black powder coated is NEMA 3R rated.
- The Transformer is UL listed.
- The label contains Techno magnet's catalog number and electrical rating.
- All transformers come with 6 in. wire length.
- Include Boost Tap will increase output by 10% - for longer runs.
- Max Load - 100W.
- Input - 120V/60HZ.
- Output.
- 120AC - 12V.
- Boost - 12V.
- Input Current - 1.4A.
- Open Circuit Current - 0.5A.
- Heavy-duty NEMA 3R enclosure.
- 120-volt primary-12-volt secondary with 13-volt boost tap.
- Wired for timer or photocell.
- Prewired 6 ft. cord and plug (3 conductor / 18ga SJT).
- Manual reset 20A circuit breaker on the secondary side.
- Screw-type terminal blocks for output wires (8-14 gauge.
- Enclosure temperature does not exceed 65° c fully-loaded.
- UL listed encapsulated transformer for longer life.
- Transformer is dimmable using low-voltage magnetic dimmers.
- Wiring compartment has(3)3/4 in. Knockouts.
- NEMA 3R enclosure with Polyester powder coat.
- Finish - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 8mm, NPN, NC, QD (IGS241)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 63 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P080R2)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/240/277/480V AC (TR50VA004)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- IEC XFMR 48024V 40VA FOOT MNT (E045-50012004)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- DAYTON Control Transformer, 50 VA, 60 °C, 12/24V AC, 120V AC (4JWU1)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- Westgate Power Distribution