Shop All Landscape Lighting
Westgate
Westgate LF12-6NW LED Garden Light 12V 4100 K - Natural White
Mfr # LF12-6NW
Zoro # G703915066
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF12-6NW
- Zoro # G703915066
- Country of Origin China
- Category Landscape Lighting
Description
Specifications
- Die-cast aluminum with powder coat finish (Dark Bronze).
- Tempered glass lens with seamless silicone gasket.
- 140-degree beam angle. Round reflector provides even beam distribution.
- Driver located in isolated compartment for improved thermal.
- management.
- 100% dip tested under load.
- Fully adjustable trunnion.
- Operational Temperature - -20°C (-4°F) to 40°C (104°F).
- CRI - 80.
- Power Factor - 95%.
- 70,000 hour rated life.
- Suitable for wet locations, IP54.
- Ideal for general site lighting, landscape, sign lighting, flag poles and pathways.
- Watts - 50 W.
- Voltage - 120/277V AC V.
- Lumens - 440.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE AD-192-BKDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-192-BK)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- Westgate Landscape Lighting