Shop All Security & Flood Lights
Westgate
Westgate LF12-30CW LED Flood Light 12V 30W 5000 K - Cool White
Mfr # LF12-30CW
Zoro # G903928286
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # LF12-30CW
- Zoro # G903928286
- Country of Origin China
- Category Security & Flood Lights
Description
Specifications
- Housing - Die-cast aluminum with powder coat finish.
- Dark Bronze.
- Door Frame - Die-cast aluminum with four stainless steel.
- retention screws.
- Lens - Tempered glass with seamless silicone gasket.
- Beam - NEMA 7x7 (135°).
- CRI - 82.
- 100% dip tested under load.
- Fully adjustable trunnion.
- Pre-wired 16/2 SJTW cord - 18 in.
- Operational Temperature - -20°C (-4°F) to 40°C (104°F).
- 70,000 hour rated life.
- Suitable for wet locations, IP65.
- Ideal for general site lighting, alleys, loading docks, doorways,pathway and parking areas.
- Replace existing HID flood lights.
- Watts - 30 W.
- Voltage - 12 V.
- Lumens - 2600.
- Dimension - 7-1/2 (W) x 8-3/4 H x 5 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO BLC (WW-1E9Z-2)
- NUWATT Slim Recessed LED Ceiling Light, 6 Inch Square, 15W, Dimmable, White Trim, PK 12 (NW-P-SQDL-6-15W-5CT-WH-12P)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, Black (VLF100)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/145V)
- WESTGATE LFE-15W-MCT-TRCOMPACT FLOOD LIGHT 15W 120V 1600LM, 50K, U-BRACKET (LFE-15W-MCT-TR)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- WESTGATE LF3-HL-100W-30KSLIM LED FLOOD, 100~277V, 80W, 8000LM, 3000K, Dark Bronze, Trunnion, IP65, UL, DLC (LF3-HL-100W-30K)
- WESTGATE LED SECURITY LIGHTS WITH PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-20W-50K-WH-D)
- WESTGATE SOLF-54W-50KLED SOLAR ROADWAY/FLOOD LIGHTS (SOLF-54W-50K)
- WESTGATE LF4-50WW-KNLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-50WW-KN)
- OVERTIME Light Flood Twin Motion Wht L-5999WH (OV109086)
- Westgate Security & Flood Lights