Shop All Security & Flood Lights
Westgate
Westgate LF12-20CW LED Flood Light 12V 20W 5000 K - Cool White
Mfr # LF12-20CW
Zoro # G203900999
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # LF12-20CW
- Zoro # G203900999
- Country of Origin China
- Category Security & Flood Lights
Description
Specifications
- Housing - Die-cast aluminum with powder coat finish.
- Dark Bronze.
- Door Frame - Die-cast aluminum with four stainless steel.
- retention screws.
- Lens - Tempered glass with seamless silicone gasket.
- Beam - NEMA 7x7 (135°).
- CRI - 82.
- 100% dip tested under load.
- Fully adjustable trunnion.
- Pre-wired 16/2 SJTW cord - 18 in.
- Operational Temperature - -20°C (-4°F) to 40°C (104°F).
- 70,000 hour rated life.
- Suitable for wet locations, IP65.
- Ideal for general site lighting, alleys, loading docks, doorways,pathway and parking areas.
- Replace existing HID flood lights.
- Watts - 20 W.
- Voltage - 12 V.
- Lumens - 1800.
- Dimension - 5-1/2 (W) x 7 H x 4-1/8 (D) in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux Cfml27vlx replacement light bulb lamp (CFML27VLX VERILUX)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- SATCO Fixture, String Light Set, LED, 1W, S14,120V, 2700K, Black, Outdoors (S8020)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- WESTGATE SL-30W-30K-BZ-DLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-D)
- WESTGATE LED Flood Light With Pir Motion Sensor Dark Bronze 10 Watt Natural White (LF-10NW-P)
- WESTGATE SL-30W-30K-BZ-PLED SQUARE HEAD SECURITY LIGHTS (SL-30W-30K-BZ-P)
- WESTGATE SL-20W-30K-BZDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ)
- WESTGATE Straight Arm for LFX & LF4PRO Series (LFX-EXT)
- PORTOR 15W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-15W-3CCT-KM)
- Westgate Security & Flood Lights