Shop All Sconces
Westgate
WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT
Mfr # WCPL-UD-4FT-50W-MCT-D
Zoro # G202634475
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Color White
- Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 120-277V |
Color | White |
Material | Anodized Aluminum |
Description
Voltage: 120~277VAC 50/60Hz Ambient Temperature: -13oF~104oF Dimmable: 0~10V dimmable CRI:>80 Power Factor:>0.95 Efficacy: 110LM/W IP Rating: IP20 Life Span: 50,000 hours Housing: Anodized Aluminum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Wet Location Remote Head, 1 Lamp, 6V, 5W, Voltage - Emergency Lighting and Exit Signs: 6 (OCR-S-B-0605)
- STREAMLIGHT Flashlights, LED, 2,000 lm, Rechargeable (89000)
- HELLA Worklight Valuefit 5Rd 1.0 Led Mv Cr Bp, 357101002 (357101002)
- ILC Replacement for Sylvania 500q/mc(eyx) 120v replacement light bulb lamp (500Q/MC(EYX) 120V SYLVANIA)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- Z-LITE Z-Studio 1 Light Wall Sconce, Matte White (726-1S-MW+BN)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- HUDSON VALLEY Heirloom 1 Light Wall Sconce (8000-OB-MS3)
- WESTINGHOUSE One-Light Indoor Wall Fixture Midori ORB Amber Linen Glass (6307300)
- GOLDEN LIGHTING Golden Lighting 8355 RBZ Multi-Family Rubbed Bronze 1 Light Wall Sconce (8355 RBZ)
- Westgate Sconces