Shop All LED Troffers
Westgate
WAE-2FT-MCT-DTLED WRAP-AROUND LIGHT, 30W, 3300LM, MCT , UL, DIMMABLE
Mfr # WAE-2FT-MCT-DT
Zoro # G702638478
$45.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 20W
- Lumens 1600LM
- Color White
- CRI >82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # WAE-2FT-MCT-DT
- Zoro # G702638478
- UPC # 845060053210
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 20W |
Lumens | 1600LM |
Color | White |
CRI | >82 |
Material | Die-Formed Cold Rolled Steel With Powder Coated |
Description
Housing: Die-formed cold rolled steel with powder coated white
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Voltage: 100V-277V AC
CRI: >82
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Life Span: 50,000 hours, 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Low Profile LED Slim Downlight, 6-3/8in.L (S6S827K10)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- BIG BEAM Battery, Lead Calcium, 6V, 4.6Ah (S65)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- WESTGATE T5-22IN-9W-50KLED T5 RETROFIT LAMPS WITH INTERNAL DRIVER, PK 25 (T5-22IN-9W-50K)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- Westgate LED Troffers