Shop All LED Troffers
Westgate
WA-4FT-30W-35K-DLED ARCHITECTURAL WRAP-AROUND LIGHT
Mfr # WA-4FT-30W-35K-D
Zoro # G502638463
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 30W
- Lumens 3670LM
- CRI >82
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # WA-4FT-30W-35K-D
- Zoro # G502638463
- UPC # 845060047769
- Country of Origin Unknown
- Category LED Troffers
Details
Voltage | 120-277V |
Watts | 30W |
Lumens | 3670LM |
CRI | >82 |
Color | White |
Material | Die-Formed Heavy Gauge Cold Rolled Steel With Powder Coated |
Description
Housing: Die-formed heavy gauge cold rolled steel
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 30W and 25W
Voltage: 100V-277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K and 5000K
Efficacy: 110 LM/W
Life Span: 50,000 hours, 5-year warranty
with powder coated white
Steel Thickness: 24 Gauge
Lens: Opal Polycarbonate
Light Source: High-lumen LEDs
Wattage: 30W and 25W
Voltage: 100V-277V AC
CRI: >82
Driver: Optional
Power Factor: >0.95
Installation: Ceiling-mounted
Ambient Temperature: -22ÂoF ~ +107ÂoF
Color Temperature: 4000K and 5000K
Efficacy: 110 LM/W
Life Span: 50,000 hours, 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- NEBO 750 Lumen AAA Handheld Flashlight (NEB-FLT-0015)
- SUREFIRE Black No Tactical Handheld Flashlight, 800 lm (E2T-MV)
- ILC Replacement for GE General Electric G.E 75a/rs/cvg 120v replacement light bulb lamp (75A/RS/CVG 120V GE GENERAL ELECTRIC G.E)
- WESTGATE LPNG-2X4-MCTPLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-2X4-MCTP)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- WESTGATE LPNG-1X4-4KLM-40K-DLED BACKLIT PANEL LIGHT, 100~277VAC (LPNG-1X4-4KLM-40K-D)
- WESTGATE WAS-4FT-42W-40K-DLED ECONOMY WRAP-AROUND FIXTURES (WAS-4FT-42W-40K-D)
- WESTGATE WAE-4FT-MCT-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-D)
- WESTGATE WAE-4FT-MCT-DTLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-MCT-DT)
- COLUMBIA LIGHTING Recessed Troffer, 38.6W, 4460 lm, 23-7/8" L (LCAT22-40VLG-EDU)
- Westgate LED Troffers