Shop All LED Commercial Lights
Westgate
VTU-12W-50KVAPOR LIGHTS, 120-277V, IP65 NEMA 3R
Mfr # VTU-12W-50K
Zoro # G202638138
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Watts 12W
- Lumens 900LM
- Material Die-Cast Housing And Silver Powder Coated Finish
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # VTU-12W-50K
- Zoro # G202638138
- UPC # 845060007138
- Country of Origin Unknown
- Category LED Commercial Lights
Details
Voltage | 120-277V |
Watts | 12W |
Lumens | 900LM |
Material | Die-Cast Housing And Silver Powder Coated Finish |
IP Rating | IP54 |
CRI | >80 |
Color | Silver |
Description
Silver powder-coated finish
Die-cast housing and guard
Frosted borosilidate glass
Voltage: 120~277V
Wattage: 12W & 20W
Lumens: 900LM & 1785LM
LED Chip: LUMINUS XNOVA COB
Beam Angle: 175°
CRI: >80
Junction box can be replaced with standard round
weatherproof boxes.
Power Factor: 95%
UL listed
NEMA 3R, IP65
Die-cast housing and guard
Frosted borosilidate glass
Voltage: 120~277V
Wattage: 12W & 20W
Lumens: 900LM & 1785LM
LED Chip: LUMINUS XNOVA COB
Beam Angle: 175°
CRI: >80
Junction box can be replaced with standard round
weatherproof boxes.
Power Factor: 95%
UL listed
NEMA 3R, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- ILC Replacement for Satco S3601 replacement light bulb lamp, 2PK (S3601 SATCO)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- PETZL Xena Headlamp (E004BA00)
- WESTGATE LP-1X4-40W-50K-DS-EMLED PANEL LIGHTS WITH EMERGENCY BATTERY BACKUP (LP-1X4-40W-50K-DS-EM)
- WESTGATE SCLP-4FT-40W-35K-DLED LINEAR SUSPENDED PERFORATED BASKET LIGHT (UP/DOWN) (SCLP-4FT-40W-35K-D)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- Westgate LED Commercial Lights