Shop All Landscape Lighting
Westgate
UW-125-SSLED SATURN ARCHITECTURAL HIGH BAY
Mfr # UW-125-SS
Zoro # G602632019
original price:
$82.79
9% off
new price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Watts 5W
- Material Stainless Steel
- Lumens 400LM
- Voltage 12VAC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UW-125-SS
- Zoro # G602632019
- UPC # 845060008081
- Country of Origin Unknown
- Category Landscape Lighting
Details
Color | Stainless Steel |
Watts | 5W |
Material | Stainless Steel |
Lumens | 400LM |
Voltage | 12VAC/DC |
Description
Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Glass Lens Housing / FinishStainless Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- WESTINGHOUSE Bulb Incd G16.5 Ww 25W (03240)
- ELCO LIGHTING Electronic Transformer 120V to 12V (ETRK60E)
- MILWAUKEE TOOL MX FUEL ROCKET Tower Light/Charger (MXF041-1XC)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- DABMAR LIGHTING Fixture, Post, 9303, VG, 3 Head (GM9303-VG)
- Westgate Landscape Lighting