Shop All LED Strip Lights
Westgate
ULR-IN-98F-SO-40K 2216 60LED 2700K IP20 CRI>90. 24V 8MM PCB led strip 260 lm/Ft 1.5W/Ft
Mfr # ULR-IN-98F-SO-40K
Zoro # G402631441
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 260LM/FT
- Voltage 120V DC
- Watts 1.5W/FT
- CRI 90
- IP Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # ULR-IN-98F-SO-40K
- Zoro # G402631441
- UPC # 845060048087
- Country of Origin Unknown
- Category LED Strip Lights
Details
Lumens | 260LM/FT |
Voltage | 120V DC |
Watts | 1.5W/FT |
CRI | 90 |
IP Rating | IP66 |
Material | PCB |
Description
LED: SMD2216 chip spaced 5/8" on center, 19 per foot, 0.08 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equivalent, 500 Lumens, Dimmable, Candelabra E12, Clear, 3PK (40297-SU)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- ILC Replacement for Satco Cfd13w841 replacement light bulb lamp, 2PK (CFD13W841 SATCO)
- LEVITON Porcelain Incandescent Medium Base Keyless Socket (03152-008)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430-16)
- Westgate LED Strip Lights