Shop All LED Strip Lights
Westgate
ULR-IN-16F-SO-50K 2216 60LED 3000K IP20 CRI>90. 24V 8MM PCB led strip 255 lm/Ft 1.5W/Ft
Mfr # ULR-IN-16F-SO-50K
Zoro # G902631330
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 260LM/FT
- CRI 90
- Watts 1.5W/FT
- IP Rating Suitable for Damp Location
- Voltage 120V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # ULR-IN-16F-SO-50K
- Zoro # G902631330
- UPC # 845060048018
- Country of Origin Unknown
- Category LED Strip Lights
Details
Lumens | 260LM/FT |
CRI | 90 |
Watts | 1.5W/FT |
IP Rating | Suitable for Damp Location |
Voltage | 120V DC |
Material | PCB |
Description
LED: SMD2216 chip spaced 5/8" on center, 19 per foot, 0.08 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 watts per foot
Lumens: 100 lumens per foot, 4.73 LM per LED
CRI: 90
Max run: 32'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W F HARRIS LIGHTING LED Wall Fixture, 14W, 120V, 1000L (30-1K-LED)
- COMPASS HUBBELL LIGHTING COMPASS LED Lamps, Remote Head (CIRS)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5"), 13"OD x 3 1/2"ID x 3/4"P (CMP13AT)
- MILWAUKEE TOOL M18 Work Light (Tool Only) (2735-20)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- WESTGATE Westgate LEDDR-12V-WP-60W Low Voltage Electronic LED Drivers 12V 5A Output (LEDDR-12V-WP-60W)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-3FT-30W-MCT-D2' LED STRIP LIGHT, 120-277V AC (LSL-3FT-30W-MCT-D)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- ACCESS LIGHTING Poseidon, 1 Light LED Turtle Friendly Wall Mount, Bronze Finish (TL-20363LEDDLP-BRZ)
- Westgate LED Strip Lights