Shop All LED Strip Lights
Westgate
ULR-IN-16F-HO-27KDEEP SURFACE MOUNT CHANNEL, 47" FOR LED RIBBON, 0.45" WIDE, 0.47" DEEP
Mfr # ULR-IN-16F-HO-27K
Zoro # G902631255
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Voltage 24VDC
- Lumens 310LM/FT
- Watts 4.4W/FT
- Material PCB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # ULR-IN-16F-HO-27K
- Zoro # G902631255
- UPC # 845060048537
- Country of Origin Unknown
- Category LED Strip Lights
Details
CRI | 90 |
Voltage | 24VDC |
Lumens | 310LM/FT |
Watts | 4.4W/FT |
Material | PCB |
Description
LED: SMD2835 chip spaced 5/8" on center, 19 per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120° beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
IP20
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Hbi-454T5-N-Unv-Eht1-U (HBI454HT5)
- SYLVANIA LED A21 E26 DL 100W 2PK (40753)
- ILC Replacement for Philips 14868-4 replacement light bulb lamp, 2PK (14868-4 PHILIPS)
- ILC Replacement for Grandlite HPS 150w replacement light bulb lamp (HPS 150W GRANDLITE)
- WESTGATE LSL-8FT-84W-50K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-50K-D-HL)
- WESTGATE LSL-4FT-40W-40K-D3' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-40K-D)
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- WESTGATE LSP-4FT-40W-40K8' LED STRIP LIGHT, 120-277V AC (LSP-4FT-40W-40K)
- WESTGATE LSL-8FT-84W-40K-D-HL8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-84W-40K-D-HL)
- KEYSTONE 45W Power Selectable Constant Current LED Driver, KTLD-45-UV-PS1100-42-VDIM-LM1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- Westgate LED Strip Lights