Shop All LED Bay Lights
Westgate
UHX-300W-MP-50KNEW GEN. UFO HIGHBAY
Mfr # UHX-300W-MP-50K
Zoro # G202638121
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 160LM/W
- CRI >80
- IP Rating IP65
- Material Aluminum
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # UHX-300W-MP-50K
- Zoro # G202638121
- UPC # 845060063004
- Country of Origin Unknown
- Category LED Bay Lights
Details
Lumens | 160LM/W |
CRI | >80 |
IP Rating | IP65 |
Material | Aluminum |
Voltage | 120-277V |
Beam Angle | 120° |
Watts | 150W/200W/240W/300W |
Color | BLACK |
Description
Housing: Aluminum heat sink: outdoor powder coating. Voltage: 120-277V AC; 60Hz AC Cord type: 6' SJTW 18/3 AWG cable Efficacy: 130LM/W CRI: >80 Power Factor: ≥0.9 Beam Angle: 110° THD: <20% 1~10V Dimming Operating Temp.: -4°F to 122°F Aluminum LED Board: High conductive: waterproof: aging resistant: salt mist resistance: long-life 5-year warranty'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ILB GOLD Replacement For Feit Electric Ledr56/827/Med/2/Rp 2PK (LEDR56/827/MED/2/RP)
- MAGLITE Flashlight Holster, Black, 3-5/8 in. H (ASXD056K)
- WESTGATE LSL-6FT-60W-MCT-DWIREGUARD FOR 4FT STRIP FIXTURES (LSL-6FT-60W-MCT-D)
- NUVO 60 Watt Hi-Pro Shop Light with Plug - 8 in. Dia. - 5000K - White Finish - 120 Volt (65/972)
- METALUX LED WRAP LIGHT 15.8W 24"" (2WP1540R)
- NUVO LIGHTING 200W UFO LED High Bay - 29000L - 5000K - 277-480V - 0-10V Dim - Black (65/806)
- ALSET Linear Highbay with Lens, LED, 28000 Lumens, 347-480V (61552)
- SUPERIOR ELECTRIC 100W Bay light with Mount Bracket IP65, 120 Degree Beam Angle (SE-LED100WBL)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W (LUSI4A042V1T35VQCSWHTES)
- Westgate LED Bay Lights