Shop All LED Under Cabinet Lighting
Westgate
UCW32WWU/C LED 20", 5W 12V, 350 LUMENS, WARM WHITE 3000K
Mfr # UCW32WW
Zoro # G902631101
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Material Extruded Aluminum Housing
- Color White
- Lumens 590LM
- Watts 8W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UCW32WW
- Zoro # G902631101
- UPC # 845060038590
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Voltage | 12VDC |
Material | Extruded Aluminum Housing |
Color | White |
Lumens | 590LM |
Watts | 8W |
Description
Requires plug-in electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Smooth white acrylic lens (.125" thickness)
No lamp imaging
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 12V DC driver required
Suitable for interior applications only
Ambient temperature rating: - 20°C (4°F) to
+ 40°C (104°;F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Smooth white acrylic lens (.125" thickness)
No lamp imaging
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 12V DC driver required
Suitable for interior applications only
Ambient temperature rating: - 20°C (4°F) to
+ 40°C (104°;F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 V, 2.0-17.2 W, 2.8-24.6 V (LED120A0700C24FM)
- KILLARK Guard, Gray (VAG-100)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR (100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- HAMMOND 38.5 LED Light Kit (FLK17LED)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- JUNO LIGHTING LEDUnderCabLit, 18inDim, Plg/Direct, 526lm (UCES 18IN SWW6 90CRI WH)
- Westgate LED Under Cabinet Lighting