Shop All LED Under Cabinet Lighting
Westgate
UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K
Mfr # UCA-24-WHT
Zoro # G002631315
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 22-Gauge Sheet Metal Housing
- Watts 12W
- IP Rating IP65
- Voltage 120V
- CRI 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UCA-24-WHT
- Zoro # G002631315
- UPC # 845060005929
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Material | 22-Gauge Sheet Metal Housing |
Watts | 12W |
IP Rating | IP65 |
Voltage | 120V |
CRI | 84 |
Lumens | 650LM |
Color | White |
Description
TECHNICAL SPECIFICATIONS:
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1†profile, only 3-1/2†wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8†flex connector and mounting screws
included
Includes 6â€TM power cord with plug and (1) 8â€
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1†profile, only 3-1/2†wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8†flex connector and mounting screws
included
Includes 6â€TM power cord with plug and (1) 8â€
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- ILC Replacement for Universal C2642unvme (C2642UNVME UNIVERSAL)
- ILC Replacement for Federal Signal 131st-120 replacement light bulb lamp (131ST-120 FEDERAL SIGNAL)
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- JESCO SLEEK LED 60" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-60/30-W)
- NORA LIGHTING 18" LEDUR Tunable White LED Undercabinet, 2700/3000/3500/4000/5000K, White, NUDTW-8818/23345WH (NUDTW-8818/23345WH)
- JESCO S601 series Input Pwr Connector Cable, connects S601 series to ST-PF-O (S601-CC15-BK)
- VORTEX 40 in. 1050 Lumens Plug-In LED Under Cabinet Light Strip - White (VO3306933)
- Westgate LED Under Cabinet Lighting