Shop All LED Under Cabinet Lighting
Westgate
UCA-16-BRZ12"" 5W 275LMLED UC ADJUSTABLE BRZ, 2700K, 3000K & 4000K
Mfr # UCA-16-BRZ
Zoro # G002631124
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 390LM
- Color Bronze
- IP Rating 65
- Material 22-Gauge Sheet Metal Housing
- CRI 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UCA-16-BRZ
- Zoro # G002631124
- UPC # 845060015881
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Lumens | 390LM |
Color | Bronze |
IP Rating | 65 |
Material | 22-Gauge Sheet Metal Housing |
CRI | 84 |
Watts | 6.5W |
Voltage | 120V |
Description
TECHNICAL SPECIFICATIONS:
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1†profile, only 3-1/2†wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8†flex connector and mounting screws
included
Includes 6â€TM power cord with plug and (1) 8â€
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1†profile, only 3-1/2†wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8†flex connector and mounting screws
included
Includes 6â€TM power cord with plug and (1) 8â€
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 53par38/evp/fl25 replacement light bulb lamp (53PAR38/EVP/FL25 PHILIPS)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Ult, M400120Ac4M (M400120AC4M)
- ASD LIGHTING Light, LED, Rnd, Mni-Pan, 5", SM, ETL/ES, 6W, 3K (ASD-MNPR-5D630-W)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, White (L-POC-3LEDSFR-WWH-1)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC18-5K-HL-USB)
- DIAMOND VISIONS 7 in. L Assorted Battery Powered COB Under Cabinet Light Strip 200 lm (08-1944)
- Westgate LED Under Cabinet Lighting