Shop All LED Under Cabinet Lighting
Westgate
UCA-12-BRZU/C LED 6", 1.8W 24V, 130 LUMENS COOL WHITE 6000K
Mfr # UCA-12-BRZ
Zoro # G102631185
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Watts 5W
- IP Rating 65
- Material 22-Gauge Sheet Metal Housing
- Lumens 275LM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UCA-12-BRZ
- Zoro # G102631185
- UPC # 845060005882
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Watts | 5W |
IP Rating | 65 |
Material | 22-Gauge Sheet Metal Housing |
Lumens | 275LM |
CRI | 84 |
Color | Bronze |
Description
TECHNICAL SPECIFICATIONS:
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1†profile, only 3-1/2†wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8†flex connector and mounting screws
included
Includes 6â€TM power cord with plug and (1) 8â€
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Linkable
1/2" KOs for hardwiring instalation (multiple on
top and back)
Standard
Built-in LED driver
Available in 5 lengths: 12", 21", 24", 33", 42"
22-gauge sheet metal housing, white or bronze
enamel finish, painted after fabrication
Very low, 1†profile, only 3-1/2†wide
Tempered glass lens for easy cleaning, inside
frosted to reduce LED imaging
Adjustable color temperature
CRI = 84
Working voltage: 120V with plug and hardwire
option included
Color packaging with hanging tab
3/8†flex connector and mounting screws
included
Includes 6â€TM power cord with plug and (1) 8â€
Interconnect cable
Key-holed mounting slots in housing simplify installation
FEATURES:
LEDs offer incredible brightness, energy
efficiency and color rendering.
Low heat, easy installation, environmentally
friendly and maintenance free for many years Ideal for under cabinet, d
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F18dbxt4/spx41 replacement light bulb lamp (F18DBXT4/SPX41 GE GENERAL ELECTRIC G.E)
- LUMARK Nffld Night Falcon (TS2/NFFLD-CB)
- MAXLITE LED, 9 W, T8, Medium Bi-Pin (G13) (L9T8DE240-CG4)
- ITEK MEGALIGHT ALUM TACTICAL FLASHLIGHT (TZF120326)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- JESCO S601 series Switch Box with On/Off Switch (S601-SW)
- MAXIM LIGHTING CounterMax 120V Slim 6 LED UC White Tunable (88950WT)
- Westgate LED Under Cabinet Lighting