Shop All LED Under Cabinet Lighting
Westgate
UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K
Mfr # UC32W
Zoro # G902631040
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 24VDC
- Material Extruded Aluminum Housing
- IP Rating 65
- Watts 8W
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC32W
- Zoro # G902631040
- UPC # 845060038651
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Voltage | 24VDC |
Material | Extruded Aluminum Housing |
IP Rating | 65 |
Watts | 8W |
Color | White |
Lumens | 640LM |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, VTS4CS40KU (VTS-4CS-40K-U)
- ILC Replacement for Sharper Image S1448 Model replacement light bulb lamp (S1448 MODEL SHARPER IMAGE)
- STREAMLIGHT Temp Light, Battery/Corded, 10000lm, LED (46000)
- STREAMLIGHT Strion Led 120/Dc Piggyback-Blu (74357)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- JESCO SLEEK LED Adjustable 36" 6000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/60-W-SW)
- RADIONIC HI-TECH LEDUnderCabFixtr, 32in, Plg/Direct, 910lm (UC32-3K-HL-UB)
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- JESCO 16ft NoPixel 24V DC COB Flexible LED Strip 5000K 90 CRI (CVX-COB-5090-16FT)
- Westgate LED Under Cabinet Lighting