Shop All Under Cabinet Lighting
Westgate
UC12WWPHOTOCELL WITH PLUG-IN MOLEX CONNECTOR
Mfr # UC12WW
Zoro # G902631057
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 250LM
- Voltage 24VDC
- Color White
- Material Extruded Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # UC12WW
- Zoro # G902631057
- UPC # 845060038811
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 250LM |
Voltage | 24VDC |
Color | White |
Material | Extruded Aluminum Housing |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Round LED Adjustable Pull Down Insert" (EL39727W)
- ILC Replacement for MARINELAND ECLIPSE 12 (ECLIPSE 12 MARINELAND)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- ILC Replacement for Siemens Mobilett Plus HP replacement light bulb lamp (MOBILETT PLUS HP SIEMENS)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- GE Light Fixture CCT 12", Direct Wire (34286)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL24-3)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS28L)
- Westgate Under Cabinet Lighting