Shop All Under Cabinet Lighting
Westgate
UC12W24-HOUR 3-PRONG MECHANICAL PLUG-IN TIMER
Mfr # UC12W
Zoro # G602631036
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 280LM
- Voltage 24VDC
- Material Extruded Aluminum Housing
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC12W
- Zoro # G602631036
- UPC # 845060038828
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 280LM |
Voltage | 24VDC |
Material | Extruded Aluminum Housing |
Color | White |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Ultra-low profile only 1/4" deep
Extruded aluminum housing with white
powder coat finish
Polycarbonate end caps with universal feed
thru mono-pin receptacle
Acrylic lens (.125" thickness).
Highly efficient SMD 3528 chip technology
Integral switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC driver required
Plug in electronic or hard wired magnetic
drivers available
Suitable for interior applications only
Ambient temperature rating:- 20°
C (4°F) to +40°C (104°F)
Very low profile, easy to install, cool to the touch
High brightness with excellent color rendition
and years of maintenance free operation
Wide selection of mounting hardware, accessories and LED drivers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- STREAMLIGHT Stinger LED Hl - Light Only- Purple (75483)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, Cf15G25/D/Med (CF15G25/D/MED)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Slim Square LED Puck Light (E251N)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL42-3)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- RADIONIC HI-TECH UC12-1K-4-D Undercabinet Lighting (UC12-1K-4-D)
- Westgate Under Cabinet Lighting