Shop All Under Cabinet Lighting
Westgate
UC-ADJ-PIRTOUCH DIMMER WITH MEMORY FOR UC ADJUSTABLE SERIES
Mfr # UC-ADJ-PIR
Zoro # G902631187
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Extruded Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC-ADJ-PIR
- Zoro # G902631187
- UPC # 845060003857
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Material | Extruded Aluminum Housing |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/2P/ALTO 10PK)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-2030K9)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- PERKO White All-Round LED Light, 48 (1444DP6ALU)
- WESTGATE PL12ADJ-30K-WH12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12ADJ-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL32-3)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- Westgate Under Cabinet Lighting