Shop All LED Under Cabinet Lighting
Westgate
UC-ADJ-JUNCTIONU/C LED ADJUSTABLE, 39.37" (1000MM), 16W 24V, 1200 LUMENS, 3000K
Mfr # UC-ADJ-JUNCTION
Zoro # G702631165
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Extruded Aluminum Housing
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC-ADJ-JUNCTION
- Zoro # G702631165
- UPC # 845060003871
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Material | Extruded Aluminum Housing |
IP Rating | IP20 |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- LUMAPRO LUMAPRO 2W, T3 1/4 Miniature Incandescent Bulb (1828-1PK)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM32BZ)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- JESCO 16ft NoPixel 24V DC COB Flexible LED Strip 5000K 90 CRI (CVX-COB-5090-16FT)
- Westgate LED Under Cabinet Lighting