Shop All LED Under Cabinet Lighting
Westgate
UC-ADJ-DMRU/C LED ADJUSTABLE, 39.37" (1000MM), 16W 24V, 1280 LUMENS, 6000K
Mfr # UC-ADJ-DMR
Zoro # G902631200
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- IP Rating IP20
- Material Extruded Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC-ADJ-DMR
- Zoro # G902631200
- UPC # 845060003864
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
IP Rating | IP20 |
Material | Extruded Aluminum Housing |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-413)
- STREAMLIGHT Quick-Release Strap, Black, F/Lanterns (44050)
- HUBBELL 1/2 Gry Wthrprf Lamp Cover (5189-0)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- JESCO SLEEK LED 48" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/60-W-SW)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- Westgate LED Under Cabinet Lighting