Shop All LED Under Cabinet Lighting
Westgate
UC-ADJ-20WU/C LED ADJUSTABLE, 11.81" (300MM), 5W 24V, 400 LUMENS, 6000K
Mfr # UC-ADJ-20W
Zoro # G602630916
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 8W
- IP Rating 65
- Voltage 24VDC
- Lumens 640LM
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC-ADJ-20W
- Zoro # G602630916
- UPC # 845060036831
- Country of Origin Unknown
- Category LED Under Cabinet Lighting
Details
Watts | 8W |
IP Rating | 65 |
Voltage | 24VDC |
Lumens | 640LM |
Color | White |
Material | Extruded Aluminum Housing |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF 10" Brass Lamp Harp Kit (C60132)
- SATCO Lamp Holder, 250W, 250V, White (90/443)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- WESTGATE 120V LED Under Cabinet - Includes Cord & Plug 1080 Lumen - Bronze (UC-LED-42-BRZ)
- WESTGATE UC32WU/C LED 20", 5W 24V, 350 LUMENS, COOL WHITE 6000K (UC32W)
- WESTGATE UCW40WWU/C LED 32", 8W 12V, 640 LUMENS, WARM WHITE 3000K (UCW40WW)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- JESCO LIGHTING GROUP Snap-on LED Square Puck 4000K - Silver (RZ-TR-SQ-40-SV)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- JESCO SLEEK LED 48" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/60-W)
- Westgate LED Under Cabinet Lighting