Shop All Under Cabinet Lighting
Westgate
UC-ADJ-12WWCORNER CONNECTOR , WHITE
Mfr # UC-ADJ-12WW
Zoro # G702630960
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 380LM
- Voltage 24VDC
- Color White
- Material Extruded Aluminum Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # UC-ADJ-12WW
- Zoro # G702630960
- UPC # 845060036824
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 380LM |
Voltage | 24VDC |
Color | White |
Material | Extruded Aluminum Housing |
Description
Requires electronic or hard wired magnetic drivers
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Ultra-low profile only 1/4" deep in flat position
Strip can be easily adjusted from 0 to 90°.
Polycarbonate end caps with universal feed thru
mono-pin receptacle
Extruded aluminum housing with white powder coat finish Smooth clear acrylic lens (.125" thickness). Seamless light
output
Highly efficient SMD 3528 chip technology
Integrated switch, push on push off
Mounting hardware and coupler included
Working voltage: 24V DC (driver required)
Color temperatures: warm white (3000K), cool
white (6000K)
Suitable for interior applications only
Ambient temperature rating: 4°F~104°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Target Tech Fb2pst-1 (FB2PST-1 TARGET TECH)
- HALO Ot403P Oversized Trim Ring (OT403P)
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24X-10PK)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89802AL)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- Westgate Under Cabinet Lighting