Shop All Landscape Lighting
Westgate
TR-900W-MT-SS600W MULTI-TAP LANDSCAPE TRANSFORMERS TIMER & PHOTOCELL READY-HINGE DOOR
Mfr # TR-900W-MT-SS
Zoro # G702632483
product price: $653.99
/ea
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 900W
- Voltage 120V
- IP Rating 65
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TR-900W-MT-SS
- Zoro # G702632483
- UPC # 845060012224
- Country of Origin Unknown
- Category Landscape Lighting
Details
Watts | 900W |
Voltage | 120V |
IP Rating | 65 |
Material | Stainless Steel |
Description
Wattage 900WFnish: Stainless SteelInput Voltage: 120V 60HzTerminal Blocks: 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Neck Work Light, Rechargeable Flexible, 300/150 Lum, Dimable (KTIXD5523)
- ILC Replacement for Jesco Sl4-l24/64 replacement light bulb lamp (SL4-L24/64 JESCO)
- ILC Replacement for GE GENERAL ELECTRIC G.E MVR250/U (MVR250/U GE GENERAL ELECTRIC G.E)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/850/XP/ECO3/SL)
- WESTGATE TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC (TR-75W-DT-TPC-SS)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- DABMAR LIGHTING Pagoda Light, 104, G, Aluminum, 3 Tier (LV104-G)
- Westgate Landscape Lighting