Shop All Landscape Lighting
Westgate
TR-75W-DT-TPC-SSLANDSCAPE TRANSFORMER, STAINLESS, 40W DUAL TAP + TMR & PC
Mfr # TR-75W-DT-TPC-SS
Zoro # G302632487
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75W
- IP Rating 65
- Voltage 120V
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TR-75W-DT-TPC-SS
- Zoro # G302632487
- UPC # 845060012217
- Country of Origin Unknown
- Category Landscape Lighting
Details
Watts | 75W |
IP Rating | 65 |
Voltage | 120V |
Material | Stainless Steel |
Description
Wattage 75WFnish: Stainless SteelInput Voltage: 120V 60HzTerminal Blocks: 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Metalux 24 in. L White Hardwired LED Strip Light 2298 lm (2ST2L2040R)
- WESTINGHOUSE 10W 120V LED 4In Dim Sloped Recessd Downlight Warm White 2700K (5082000)
- ILC Replacement for Damar F18t8cw/24 Inch replacement light bulb lamp (F18T8CW/24 INCH DAMAR)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- DABMAR LIGHTING Floodlight, 5955, BZ, Al, LED, Area (DF-LED5955-BZ)
- Westgate Landscape Lighting