Shop All Light Fixture Parts
Westgate
TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT
Mfr # TC-RDPS6-13W-RGBW-WIFI
Zoro # G202637933
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 13W
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # TC-RDPS6-13W-RGBW-WIFI
- Zoro # G202637933
- UPC # 845060058642
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Watts | 13W |
Material | Aluminum |
Description
can be controlled by Westgate Smart app (download from App Store or Google Play) Input Voltage: 120V AC/ 60Hz PF: 90% + CRI: >80 Operating Temp: -4~+113°F UL listed Long life reduced re-lamping cost Contains No Mercury Emits no UV/IR light 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Rechargeable 2,000 EDC Pocket Light (NEB-FLT-1006)
- SATCO Fixture, LED, Downlight, 19W/26W/32W, 1600L/2000L/2450L, 120-277V (S11816)
- FULHAM FIREHORSE 13 to 220 Watts 1, 2, 3, 4, 5 or 6 Lamps Electronic Ballast (WH8-120-L)
- NITECORE NU43 1400 lumens Lightweight USB-C Rechargeable Headlamp (6952506407552)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE Bullhorns Pole Mount Bracket Bronze (WE599639)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- ELCO LIGHTING Colored Lenses for MR16 Fixtures (L42)
- Westgate Light Fixture Parts