Shop All Light Fixture Parts
Westgate
TC-G25-5W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW A19 Lamp
Mfr # TC-G25-5W-RGBW-WIFI
Zoro # G902638018
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- IP Rating Damp Location
- Watts 5W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # TC-G25-5W-RGBW-WIFI
- Zoro # G902638018
- UPC # 845060058574
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Material | Aluminum |
IP Rating | Damp Location |
Watts | 5W |
Description
can be controlled by Westgate Smart app (download from App Store or Google Play) Input Voltage: 120V AC/ 60Hz PF: 90% + CRI: >80 Operating Temp: -4~+113°F UL listed Long life reduced re-lamping cost Contains No Mercury Emits no UV/IR light 5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP FPL18EXN (WW-3369-5)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 4Ft (T48/840/LEDG2)
- WESTGATE MR16-5W-RGBMR6 7W 3000K CRI 90 500LM (MR16-5W-RGB)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- WESTGATE SCL-CS18/5AUXILIARY Y CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-CS18/5)
- WESTGATE TC-RDPS6-13W-RGBW-WIFIBLUETOOTH WG APP COMPATIBLE RGBW PAR LIGHT (TC-RDPS6-13W-RGBW-WIFI)
- WESTGATE PSR44"" ROUND POLE TENON ADAPTER (PSR4)
- ILC Replacement For EIKO, BAYELENS90D2X0W (BAY-E-LENS-90D/2X0W)
- Westgate Light Fixture Parts