Shop All Light Fixture Parts
Westgate
T8-4FT-TYPB-2E-18W-40K-C4FT. T8 LED GLASS TUBE LAMPS DIMMABLE DIRECT A/C (one end N+L), PK 36
Mfr # T8-4FT-TYPB-2E-18W-40K-C
Zoro # G402638259
product price: $313.99
/pk 36, $8.72/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120-277VAC
- Watts 18W
- Material Glass tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # T8-4FT-TYPB-2E-18W-40K-C
- Zoro # G402638259
- UPC # 845060046090
- Country of Origin Unknown
- Category Light Fixture Parts
Details
Voltage | 120-277VAC |
Watts | 18W |
Material | Glass tube |
Description
NO PARTIAL PACKSINNER BOX QTY: 12PCSMASTER CARTON QTY: 36PCS Voltage: 120V~277V AC Power Factor: 0.9 THD: <20% Base Type: G13 IP Rating: IP20 (Indoor) One end or both ends CRI 80 Rated Life: 50,000 hrs. Ambient Operating Temperature: -13°F to 113°F Glass tube better transparency and thermal conductivity than plastic Beam angle: 240°
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 4000K (FSS455L840-UNV-DIM)
- DABMAR LIGHTING Area Light, 69, B, Al, Path, Walkway (LV69-B)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- WESTGATE FSL-11-MCT58 x 8, 14W, 550~600LM, 4100K (NATURAL WHITE), ETL & ES (FSL-11-MCT5)
- WESTGATE PRPT53" ROUND POLE TENON ADAPTER, BRONZE (PRPT5)
- WESTGATE Porcelain Receptacle Ceiling Lamp Holders Bakelite Receptacle (MS507C-UL)
- WESTGATE DLSN6-30KLED 5" DISK LIGHT WITH PIR SENSOR, 120V, 10W, 650LM, 30K (DLSN6-30K)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- Westgate Light Fixture Parts