Shop All Under Cabinet Lighting
Westgate
T5-22IN-9W-30K-DT5 INT. DRVR 12-INCH 5W 40K FROSTED DIMMABLE ETL, PK 25
Mfr # T5-22IN-9W-30K-D
Zoro # G502630924
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1035LM
- Voltage 120VAC
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # T5-22IN-9W-30K-D
- Zoro # G502630924
- UPC # 845060034516
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 1035LM |
Voltage | 120VAC |
Material | Glass |
Description
Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- LUMAPRO LUMAPRO 18W, S8 Miniature Incandescent Bulb (2232-1PK)
- HALO Smd4-Dm Led (SMD4R6930WHDM)
- ILC Replacement for Whelen Engineering S30tl (S30TL WHELEN ENGINEERING)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- ETI Linkable Under Cabinet Light, LED, 18" (54195112)
- LUMAPRO Under Cabinet Fixture, 8 Watts, 120 V (23NU65)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261W)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- Westgate Under Cabinet Lighting