Shop All Under Cabinet Lighting
Westgate
T5-12IN-5W-50K-DT5 INT. DRVR 12-INCH 5W 30K FROSTED DIMMABLE ETL, PK 25
Mfr # T5-12IN-5W-50K-D
Zoro # G502630894
product price: $18.65
/pk 25, $0.75/ea
$18.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 625LM
- Voltage 120VAC
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # T5-12IN-5W-50K-D
- Zoro # G502630894
- UPC # 845060029727
- Country of Origin Unknown
- Category Under Cabinet Lighting
Details
Lumens | 625LM |
Voltage | 120VAC |
Material | Glass |
Description
Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Square Adjustable Baffle, 3011 (3011WHWB)
- FLOWTRON Bulb - 15 Watts (BF35)
- CURRENT GE2PK 40W WHT Fan Bulb (71394)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- WESTGATE PL12-30K-WH12V SLIM PUCK LIGHT, ETL, 3000K, BLACK (PL12-30K-WH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL42)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89800AL)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- Westgate Under Cabinet Lighting