Shop All LED Outdoor Lighting
Westgate
STL2-80W-30KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.)
Mfr # STL2-80W-30K
Zoro # G202637872
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 80W
- Lumens 10800LM
- CRI >70
- Voltage 120-277V
- Color Light Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # STL2-80W-30K
- Zoro # G202637872
- UPC # 845060045628
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 80W |
Lumens | 10800LM |
CRI | >70 |
Voltage | 120-277V |
Color | Light Grey |
Material | Die-Cast Aluminum With Powder Coat Finish |
IP Rating | IP54 |
Description
Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- ILC Replacement for GE General Electric G.E 38par20/hal/fl25 120v replacement light bulb lamp (38PAR20/HAL/FL25 120V GE GENERAL ELECTRIC G.E)
- SYLVANIA T8 Fluorescent 30Pk (FO32/V65/ECO)
- ILC Replacement for Canon Wg1-0453-000 Stepper Alignment Lamp replacement light bulb lamp (WG1-0453-000 STEPPER ALIGNMENT LAMP CANON)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- WESTGATE PT3-180Double in-line bullhorn at 180 Degree H1.09FT, 3Ft Wide Square Adapter (PT3-180)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE LF3-HL-RSFSQUARE POLE MOUNT FOR LF3-HL-230W/300W (LF3-HL-RSF)
- WESTGATE PSS5SVTZ4" TRIPLE SQUARE VERT. TENON - BRONZE (PSS5SVTZ)
- WESTGATE LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-G-MCT-C90-MGBR)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- Westgate LED Outdoor Lighting