Shop All LED Outdoor Lighting
Westgate
STL2-30W-30KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.)
Mfr # STL2-30W-30K
Zoro # G902637844
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 30W
- Lumens 3900LM
- IP Rating IP54
- Color Light Grey
- Voltage 120-277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # STL2-30W-30K
- Zoro # G902637844
- UPC # 845060053036
- Country of Origin Unknown
- Category LED Outdoor Lighting
Details
Watts | 30W |
Lumens | 3900LM |
IP Rating | IP54 |
Color | Light Grey |
Voltage | 120-277V |
Material | Die-Cast Aluminum With Powder Coat Finish |
CRI | >70 |
Description
Die-cast aluminum with powder coat finish
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
(Light Grey)
40" SJTW 18/3 AWG
With 2 brackets for 1.5" and 2.5" poles
Driver located in isolated compartment for
improved thermal management
Optional Nema Twist-lock photocell (add "-P")
CRI: 80
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO BAYC150W850UD (BAYC/150W/850/UD)
- NITECORE 2000 Lumen Rechargeable Focusable Headlamp (HC68)
- ILC Replacement for Alinea 30cm replacement light bulb lamp (30CM ALINEA)
- COMPASS HUBBELL LIGHTING - COMPASS 2 LED Lamps, Emergency Light (CU2RC)
- WESTGATE PC-2SPHOTOCELL 277 VAC, 1000W (PC-2S)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- WESTGATE PML-MCT-BK6-PORT SPLITTER FOR 12V SLIM PUCK SERIES, BLACK (PML-MCT-BK)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- Westgate LED Outdoor Lighting