Shop All Landscape Lighting
Westgate
Step Light Engine, 120V AC only, 2W, outdoor rated, 3000K, fits on single gang "J" box. ETL Listed
Mfr # SLEA-120V-50K
Zoro # G502632256
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Housing
- Watts 2W
- Voltage 120VAC
- Lumens 86LM
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # SLEA-120V-50K
- Zoro # G502632256
- UPC # 845060008654
- Country of Origin Unknown
- Category Landscape Lighting
Details
Material | PVC Housing |
Watts | 2W |
Voltage | 120VAC |
Lumens | 86LM |
IP Rating | IP65 |
Description
Wattage 2W Lumens 86LM Voltage 120V AC/DCColor Temp 5000KIntegrated COB LED Bar (Weatherproof) with built-in driverPC LensPVC Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- DABMAR LIGHTING Signlight, DF9401, BZ, Aluminum, Fluorescent (DF9401-BZ)
- LIVING ACCENTS Solar Powered LED Pathway Light (SL721)
- NUWATT Mini Area Light, 50 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, White (NW-SFL-50W-3CT-KN-WH)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE Step Light Engine, 12V AC/DC, 2W, outdoor rated, 5000K, fits on single gang "J" box. ETL Listed (SLEA-12V-30K)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- Westgate Landscape Lighting