Shop All Landscape Lighting
Westgate
STAINLESS STEEL IN-GROUND LIGHT, 12V DC/AC, 3W COB, 290 LM, 45°, IP67, ETL, PC SLEEVE, 3000K
Mfr # IGL-7W-30K
Zoro # G602632194
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- Voltage 120AC/DC
- IP Rating Suitable for Wet Locations
- Lumens 620LM
- Watts 7W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westgate
- MFR # IGL-7W-30K
- Zoro # G602632194
- UPC # 845060047981
- Country of Origin Unknown
- Category Landscape Lighting
Details
Material | Stainless Steel Cover, Aluminum Housing, PVC Sleeve |
Voltage | 120AC/DC |
IP Rating | Suitable for Wet Locations |
Lumens | 620LM |
Watts | 7W |
Description
Wattage7W Lumens620LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle90ÂoCOB Technology (Dimmable)Glass LensStainless Steel Cover, SS Housing, PVC Sleeve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHB1)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, Aluminum, 4000K (FMML 13 840 DNA)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 250W 55K E39 208-480V (CL-250W12H-55K-E39)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- WESTGATE LD-176-BZDIRECTIONAL LIGHT, 12V (LD-176-BZ)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLEA-120V-30K)
- WESTGATE LAL-12V-124-31-30K-BKMODEL EUCLID PATH LIGHT 15in 12V 30K BLACK (LAL-12V-124-31-30K-BK)
- WESTGATE LVT-60LED VANITY LIGHT, 120~277VAC (LVT-60)
- WESTGATE 12V AC/DC, 3W, outdoor rated, stainless steel screws, fits on single gang "J" box. ETL rated. (SLE-12V-40K)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- Westgate Landscape Lighting