Shop All Sconces
Westgate
SPL-4FT-40W-35K-DWALL MOUNT FOR SOLF 36W/54W
Mfr # SPL-4FT-40W-35K-D
Zoro # G902634461
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Color White
- Material Die-Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 120-277V |
Color | White |
Material | Die-Cast Aluminum |
Description
4 Feet long
Housing: White, Die-cast Aluminum
Lens: Clear Patterned Light Guide Panel
Coupling Brackets for Tandem Installation Pre-installed
Voltage: 120~277VAC 50/60Hz
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 105LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: White, Die-cast Aluminum
Lens: Clear Patterned Light Guide Panel
Coupling Brackets for Tandem Installation Pre-installed
Voltage: 120~277VAC 50/60Hz
Wattage: 40W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 105LM/W
IP Rating: IP20
Life Span: 50,000 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F18ttl/835 replacement light bulb lamp (F18TTL/835 WESTINGHOUSE)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (54W/835 Min Bipin T5 HO ALTO UNP)
- FEIT ELECTRIC LED CA10 E12 SW 40W 6PK (CFC40927CAFIL6)
- NUVO Link 1-Light LED Tube Pendant with White Glass Brushed Nickel Finish (62/2932)
- WESTGATE WCPL-UD-4FT-50W-MCT-D4FT DECORATIVE PERFORATED AND LOUVER WALL LIGHT 50W DIRECT INDIRECT 3CCT (WCPL-UD-4FT-50W-MCT-D)
- LALIA HOME 8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, Black (LHW-2000-BK)
- MAXIM Linear LED 1-Light 48" Wide Satin Nickel Wall Sconce (55536WTSN)
- ACCLAIM LIGHTING Wall Sconce, 2-Light, Arch. Bronze (4701ABZ)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- NORWELL Ava LED Sconce 24 (9740-BA-MA)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- Westgate Sconces