Shop All Recessed Lighting Kits
Westgate
Spec Series x Gen. LED Commercial Recessed Lights, 18W/27W/40W, 3400LM, 120-277V
Mfr # CRLX6-18-40W-MCTP
Zoro # G611647073
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 30K/35K/40K
- Max. Wattage 18W/27W/40W
- Height 8.46 in
- Lumens 2160
- Length 7.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westgate
- MFR # CRLX6-18-40W-MCTP
- Zoro # G611647073
- UPC # 845060094046
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Height | 8.46 in |
Length | 7.09 in |
Width | 3.7 in |
Details
Color Temp. | 30K/35K/40K |
Max. Wattage | 18W/27W/40W |
Lumens | 2160 |
Finish | Clear |
Item | Recessed Lighting |
Description
- •Ideal for hotel, offices, retail outlets, restaurant, parking garages, conference room, education facilities and more.
- •Mounting Options: Recessed
- •Lifespan: 50,000 hrs.
- •MCTP: The switch is on the light engine
- •Wattage: 18W/27W/40W
- •Color Temperature: 3000K/3500K/4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard E4/32is-120sc (E4/32IS-120SC HOWARD)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek B332I277L (B332I277L)
- ILC Replacement for Zadro Ovlw68 replacement light bulb lamp (OVLW68 ZADRO)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- WESTGATE 4" LED SQUARE DOWNLIGHT, CRI90, 9W, 600 LUMENS, DIMMABLE, 2700K, E26 ADAPTER INCLUDED, WET LOC (SDL4-BF-41K)
- WESTGATE RSL4-ADJ-MCT54"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 9W, 700LM, 4000K (RSL4-ADJ-MCT5)
- WESTGATE LRD-TL-10W-27K-4S-BK4 LED TRIMLESS RECESSED LIGHTS (LRD-TL-10W-27K-4S-BK)
- WESTGATE ROUND MULTI-COLOR TEMP. ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 3000K 4000K 5000K (RSL6-BF-MCT5)
- WESTGATE RSL3-50KLED ULTRA SLIM RECESSED LIGHTS (RSL3-50K)
- WESTGATE RSL6-ADJ-MCT56"" ROUND ADJUSTABLE SLIM RECESSED LIGHT, 12W, 900LM, 5000K (RSL6-ADJ-MCT5)
- SATCO Fixture, Recessed, Retrofit, LED, 7.5W, 120V, Adjustable CCT, 4 in. (S11822)
- Westgate Recessed Lighting Kits